Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Coast

Model # :WBB3178560

MPN #: 30920

Coast® Slayer Pro LED Rechargeable Flashlight, 1150 Lumens, Black

Product Description
Wield bright light wherever you go. The rechargeable and waterproof Slayer flashlight carries like it was meant to - and it was. The all-aluminum frame's flat rectangular shape slides easily in and out of pockets and secures in place with a removable metal clip when tucked away. Featuring a dual optic system, the flood and spot beams cycle through five modes - medium flood, high flood, spot, low flood and turbo - with a simple button click. Set your favorite or go - to light mode using the Coast® Memory Mode function - hold the rear switch down until the light flashes. Once set, Memory Mode allows you to jump straight to your beam selection when you press the rear switch. On lower power, this go-everywhere light can run up to 11 hours. And on turbo, the Slayer peaks at 1150 lumens with a beam length of 130 meters (426 feet). During use, the charge level indicator ensures you always know when to plug in-the integrated Zithion™ rechargeable battery powers back up fast via the USB-C port in just two hours. Constructed of top-grade materials and fit for the toughest work, the Slayer is rated IP67 dust resistant, waterproof, and backed by the Coast® lifetime warranty.

Features:
  • Battery charges inside light - Coast® Zithion™ non-ported rechargeable batteries are built to charge from within your Coast® light using a Coast® charging system
  • Built-in USB-C port - With a built-in USB-C port, your battery can be charged using a USB-C cord. Some Coast® models can be charged both inside or outside the light
  • Dust resistant - Take on any dirty work environment with this dust resistant light
  • Waterproof - Beam bright even in a downpour. Coast® waterproof lights and headlamps keep shining-in full luminescent power-even after being submerged underwater for hours


PRICE
$80.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-7/16
Width1-1/8 in
Weight0.2 lbs

Product Details

Water RatingIP67
Intrinsically SafeNo
Batteries IncludedYes
Runtime Full Power Hours2.5
MaterialAluminum
Beam Distance14/32/43/106/130 m
Manufacturers Part Number30920
Battery Type RequiredRechargeable
Light Modes5
Water ResistantYes
BrandCoast
TypeFlashlight
Mode TypesLow, Medium, High, Spot, Turbo
ColorBlack
SeriesSlayer
Number of Batteries Required1
StyleGeneral Purpose
RechargeableYes
Max Lumens Range42 to 1150
Max Lumens1150
Package Quantity1
Bulb TypeLED

Warranty

WarrantyLifetime yr

Compliance & Certifications

CertificationsANSI/FL1