Memmert PMP 29 Corresponding Vacuum Pump, 230 Volt, 50/60Hz
Write a Review
|
Questions & Answers (0)
Product Description
Noise-insulated vacuum pump module with built-in pump, 230 V, 50/60 Hz. Designed for use with the Memmert VO 29 Vacuum Oven (Sold Separately).
Please Note: This unit is the vacuum pump only. The vacuum oven and black tubular steel stand shown in the image are not included.
Please Note: This unit is the vacuum pump only. The vacuum oven and black tubular steel stand shown in the image are not included.
PRICE
$8,609.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Exterior Dimensions | 21.7"W x 23.9"H x 15.7"D |
Product Details
| Type | Vacuum Oven Accessory |
| Voltage | 230 V |
| Material | Stainless Steel |
| Description | Vacuum Pump PMP29 |
| Color | Stainless Steel |
| Hertz | 50/60 Hz |
| Manufacturers Part Number | PMP 29 |
| Brand | Memmert |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | CE Mark |