Directional Control Valves
Directional control valves precisely control the flow of water and other fluids through hydraulic systems. They are ideal for moving liquids through motors and cylinders in industrial or construction applications. The control valves are available with different port amounts, allowing the valves to be versatile and perform various functions. They are durable and made to handle high-pressure and flow ratings.
Height
View All Height
Price
View All Price
Most Relevant
Compare
Bimba-Mead Air Valve LTV-90, 5 Port, 2 Pos, Mechanical, 1/8" NPTF Port, Adj Roller Leaf Actr
Model #: WBB571740
1
1
Ships in 21 Business Days
Port Size
1/8 NPT in
Length
2-5/32 in
Height
3 in
Width
3/4 in
Compare
1
1
Ships in 10 Business Days
Compare
1
1
Ships in 21 Business Days
Port Size
1/4 NPTF in
Length
3-35/64 in
Height
2-29/32 in
Width
1-25/32 in
Compare
1
1
Ships in 10 Business Days
Compare
Bimba-Mead Air Valve Solenoid MB12-3CSC-120VAC, 1/8" NPTF, 3 Port, 2 Pos, Normally Clsd, 120VAC
Model #: WBB571624
1
1
Ships in 21 Business Days
Length
1-7/8 in
Height
2-3/8 in
Width
1-3/16 in
Pressure
Vacuum to 120 PSI psi
Compare
1
1
Ships in 21 Business Days
Port Size
1/4 NPTF in
Length
3-35/64 in
Height
2-29/32 in
Width
1-25/32 in