Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ROSS® Pneumatic Selector Switch Valve 1223B1SLB, 1/8" NPT

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

ROSS® Pneumatic Selector Switch Valve 1223B1SLB, 1/8" NPT

Item #: WBB837073

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 52.95
Product Information
Customer Review
Product Q&A
ROSS® Pneumatic Selector Switch Valve 1223B1SLB, 1/8" NPT

These valves are dented and can be used for both normally open and normal closed operations.

Product Specifications

    • LENGTH INCHES1.4
    • WIDTH INCHES0.8
    • HEIGHT INCHES4.6
    • BRANDROSS®
    • DESCRIPTIONPneumatic Selector Switch Valve
    • SERIES12
    • THREAD TYPEFemale
    • INLET PRESSURE5 to 150 psig
    • FLOW MEDIAFiltered Air
    • VALVE TYPE3/2
    • AMBIENT OPERATING TEMPERATURE40° to 174°F
    • FLOW RATE (IN OUT)0.6 Cv
    • PORT SIZE (IN OUT) INCHES1/8
    • MANUFACTURER PART NUMBER1223B1SLB
    • PORTSNPT

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed