Quick Connect Couplings
Brand
Interchange
Type
Connection Configuration
Material
Color
Price
Prevost Prevo S1 Safety Quick Coupling - 3/8" Industrial Interchange with 1/2" FNPT Connection - Pkg Qty 5
Max Operating PSI
174 psi
CFM
81 CFM
Made in the USA
No
Interchange
Industrial
Max Operating PSI
290 psi
Connection Configuration
1" Female NPT
Made in the USA
No
Nominal Flow Diameter
19mm in
Cejn® Industrial Interchange Safety Coupling 1/4" Body Size 1/2" Male NPT - Pkg Qty 10
Max Operating PSI
232 psi
CFM
32.6 CFM
Connection Configuration
1/2 Male NPT
Interchange
Industrial (1/4)
Prevost Prevo S1 Safety Quick Coupling 3/8" - High Flow Interchange & 3/8" MNPT Connection - Pkg Qty 10
Max Operating PSI
174 psi
CFM
73 CFM
Made in the USA
No
Interchange
European High Flow
Max Operating PSI
300 psi
CFM
34 CFM
Connection Configuration
1/4" Female NPT
Made in the USA
Yes
Prevost Stainless Steel Safety Quick Release Coupling 1/4" Body w/ISO 6150 Profile & 1/4" FNPT - Pkg Qty 10
Max Operating PSI
232 psi
CFM
34 CFM
Made in the USA
No
Interchange
ISO 6150