Milton S-307AKIT, ColorFit Green Coupler and Plug Kit, ARO A Style, 7 Pieces

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Milton S-307AKIT, ColorFit Green Coupler and Plug Kit, ARO A Style, 7 Pieces

Item #: WBB2240044

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 9.50
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Milton S-307AKIT, ColorFit Green Coupler and Plug Kit, ARO A Style, 7 Pieces

MILTON 7 Piece A style ColorFit set is a customized color code system that allows for easy matching of couplers and plugs among the standard Industrial pneumatic air coupler quick connects. Great way to solve that annoying problem of potential crossing contaminating different air lines. By dedicating certain colors to different air lines, this will eliminate the risk of mixing a lubricated line with a dry air line which will help prolong your applications and quickly finish any project. Each piece coated with Anodized Green aluminum and heavy duty steel sleeves to prevent scratches or dulling of the coupler and plug.

Features:
  • Durable and high scratch resistant Anodized Green Aluminum
  • A Style (ARO) Air coupler and plug fittings
  • Steel sleeve provides superior durability, unlike traditional aluminum sleeves
  • Allows matching of couplers for dedicated hose applications
  • Easy to push to connect Air Compressor Accessories
  • Includes: (1) Female Coupler, (1) Male Coupler, (2) Female Plug, (3) Male Plug
  • 1/4 in NPT

Product Specifications

    • BRANDMilton
    • MANUFACTURERS PART NUMBERS-307AKIT
    • STYLEARO Style
    • CONSTRUCTIONSteel Couplers & Aluminum Plugs
    • CFM35
    • NOMINAL FLOW DIAMETER1/4"
    • MADE IN USANo
    • INTERCHANGEARO 1/4" Body
    • HEIGHT INCHES1-1/4
    • CONNECTION CONFIGURATION1/4" NPT
    • LENGTH INCHES7-3/4
    • WIDTH INCHES3
    • MAXIMUM OPERATING PSI300

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed