Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Legacy™ Workforce 1/4 X 100 Yw Pu Air Hose

Rollover image to zoom in

Click image to enlarge

See all 56 items in product family

Legacy™ Workforce 1/4 X 100 Yw Pu Air Hose

Item #: WBB644240

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($89.90)

Price: $44.95
Product Information
Customer Review
Product Q&A
Accessories
Legacy™ Workforce 1/4 X 100 Yw Pu Air Hose

Ester-based polyurethane air hose provides an economical alternative for warm weather environments. 1. Reusable ends aid with installation and repair 2. Weighs less compared to PVC and rubber air hose 3. Non-marring outer cover 4. Maximum working pressure: 300 PSI.

Product Specifications

    • COLOR FINISHYellow
    • HOSE I.D.1/4
    • MANUFACTURERS PART NUMBERHEPU14100YW2
    • PSI300
    • CONSTRUCTIONPolyurethane
    • HOSE LENGTH100
    • TYPELow Pressure Air/Water
    • BRANDWorkforce®
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!