MSA Point Guard™ 4' Concrete Anchor Strap, w/D-Ring, 10042794
Write a Review
|
Questions & Answers (0)
Product Description
MSA Point Guard 4' Concrete Anchor Strap, D-Ring,10042794
MSA's Anchorage Connector Components for use in fall arrest and confined space entry applications. Provides a temporary means of connecting to an anchor point. PointGuard Concrete Anchorage Connector Strap couples a single personal fall arrest system to an anchorage.
MSA's Anchorage Connector Components for use in fall arrest and confined space entry applications. Provides a temporary means of connecting to an anchor point. PointGuard Concrete Anchorage Connector Strap couples a single personal fall arrest system to an anchorage.
PRICE
$18.25
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Available on or around 11/20/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 ft |
| Weight Capacity | 310 lbs |
| Weight | 1 lbs |
| Size | One Size |
| Strap Width | 2-1/2 in |
| Tensile Strength | 5000 |
Product Details
| Type | Strap & Cable Anchors |
| Ring Type | D-Ring |
| Color | Black |
| Style | D-Ring |
| Install Type | Reusable |
| Material | Polyester Webbing |
| Description | PointGuard Concrete Strap, w/D-Ring |
| Package Quantity | 1 |
| Manufacturers Part Number | 10042794 |
| Attachment Type | D-Ring |
| Brand | MSA Safety |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ANSI Z359.1-2007 - IAC-23-030-CAL_r0 |