Polly Products Econo Mizer 6' Backed Bench w/ Arms, Green Bench/Brown Frame
Write a Review
|
Questions & Answers (0)
Product Description
The Econo-Mizer six foot bench now can be purchased with arms. Economy pricing with the comfort and style usually only found in benches that are more expensive. Made from 100% maintenance free recycled plastic. This product has a warranty of 20 years. Made in the USA.
Additional frame and seat colors available. Please call for details.
Additional frame and seat colors available. Please call for details.
PRICE
$765.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Width | 26-1/8 in |
| Height | 32-1/4 in |
| Weight Capacity | 1000 lbs |
| Weight | 117 lbs |
| Seat Length | 72 in |
| Seat Width | 14-1/4 in |
| Seat Height | 17-1/4 in |
Product Details
| Assembly Required | Yes |
| Type | Backed Bench |
| Frame Color Family | Brown |
| Color | Green |
| Country of Origin | USA |
| Material | Recycled Plastic |
| Frame Material | Recycled Plastic |
| Arm Type | Fixed |
| Manufacturers Part Number | ASM-EM6BA-02-BN/GN |
| Mounting Style | Surface |
| Collection | Econo-Mizer |
| Brand | Polly Products |
Warranty
| Warranty | 20 Years yr |