Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Nalgene

Model # :WBB2224668

MPN #: 62060-00

Thermo Scientific Nalgene™ Versi-Dry Standard Absorbent Rolls, 20"W x 300'L, Case of 2 Rolls

Product Description
Quickly absorb spills and cushion breakable labware with Thermo Scientific™ Nalgene™ Versi-Dry™ Surface Protectors. Each surface protector is composed of thousands of Thermo Scientific™ Thirsty Cells™ for heightened performance. The polyethylene backing protects the benchtop from the harshest of chemicals. Use as a bench protector, shelf liner, cabinet liner or for wiping up isolated spills.

Features:
  • Cushioned surface minimizes breakage of glass labware when dropped or tipped over
  • Skid resistant polyethylene backing resists harsh chemicals and protects your benchtop from spills and corrosion
  • Low-pile flat surface provides stability for glassware that is likely to tip
  • Versi-Dry quickly absorbs up to 750mL/m2 spills with its thousands of Thirsty Cells

Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES

PRICE
$455.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length300 ft
Width20 in.

Product Details

TypeLaboratory Supplies
Package Quantity2
DescriptionVersi-Dry Standard Absorbent Roll
ColorWhite
Manufacturers Part Number62060-00
BrandNalgene