Features:
- Poly-on-poly casters roll smoothly when loaded
- Molded handle makes carrying unit easy
Weights & Dimensions
| Length | 23-1/2 in |
| Width | 15-5/8 in |
| Weight Capacity | 220 lbs |
| Weight | 7 lbs |
| Wheel Diameter | 3 in |
| Deck Width | 15-5/8 in |
| Deck Length | 23-1/2 in |
| Deck Height | 4-7/16 in |
Product Details
| Assembly Required | Yes |
| Wheel Material | Polyurethane |
| Type | Plastic Interlocking Solid Deck Dolly |
| Deck Material | Polyethylene |
| Color | Blue |
| Caster Type | (4) Swivel |
| Wheel Type | 4 Swivel |
| Material | Polyethylene |
| Deck Type | Flush Deck |
| Package Quantity | 1 |
| Manufacturers Part Number | POS-1624 |
| Brand | Vestil |
Warranty
| Warranty | 30 days |