Vestil Six-Wheel Wood Deck Movers Dolly HDOS-2448-6SW 48x24
|
Questions & Answers (0)
Product Description
This dolly features a 48"L x 24"W hardwood deck that's useful for moving bulky, oversized cargo. Assembles easily.
Solid Wood Dolly is manufactured from durable ¾" thick plywood construction for carrying smaller packages. Integral hand hole allows for easy portability. Rolls smoothly with (6) 4" swivel non-marking polyurethane casters.
Solid Wood Dolly is manufactured from durable ¾" thick plywood construction for carrying smaller packages. Integral hand hole allows for easy portability. Rolls smoothly with (6) 4" swivel non-marking polyurethane casters.
PRICE
$139.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 24 in |
| Weight Capacity | 1200 lbs |
| Weight | 28 lbs |
| Wheel Diameter | 4 in |
| Deck Width | 24 in |
| Deck Length | 48 in |
Product Details
| Assembly Required | Yes |
| Wheel Material | Polyurethane |
| Type | 6-Wheel Wood Solid Deck Dolly |
| Deck Material | Wood |
| Color | Brown |
| Caster Type | (6) Swivel |
| Wheel Type | Swivel |
| Material | Wood |
| Deck Type | Flush Deck |
| Manufacturers Part Number | HDOS-2448-6SW |
| Brand | Vestil |