Features:
- Oversize dolly length is great for moving large items
- Four caster design offers easy maneuverability
- Non-marking casters construction for durability
- Solid deck design allows for use with smaller packages
Weights & Dimensions
| Length | 24 in |
| Width | 16 in |
| Weight Capacity | 1200 lbs |
| Weight | 22 lbs |
| Wheel Diameter | 4 in |
| Deck Width | 16 in |
| Deck Length | 24 in |
| Deck Height | 6-15/16 in |
Product Details
| Assembly Required | Yes |
| Wheel Material | Polyurethane |
| Type | Hardwood Solid Deck Dolly |
| Deck Material | Wood |
| Color | Tan |
| Caster Type | (4) Swivel |
| Wheel Type | 4 Swivel |
| Material | Wood |
| Deck Type | Flush Deck |
| Package Quantity | 1 |
| Manufacturers Part Number | HDOS-1624-12-NM |
| Brand | Vestil |
Warranty
| Warranty | 30 days |