Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3218330

MPN #: VPLDO/A-1824-AS

Vestil™ Aluminum Plate Dolly, 24" x 18", 1200 lb. Capacity

Product Description
Aluminum plate dollies are manufactured with a raised diamond pattern aluminum tread plate. A smooth deck is available upon request. Dollies roll on mold on rubber casters, four swivel with locks.

Features:
  • Durable construction for strength during daily use
  • Raised diamond tread plate provides extra grip
  • Dolly design makes moving units easy
  • Heavy-duty design allows units to support up to 1200 pounds


PRICE
$331.95

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width18 in
Weight Capacity1200 lbs
Weight33 lbs
Wheel Diameter4 in
Deck Width18 in
Deck Length24 in

Product Details

Assembly RequiredYes
Wheel MaterialRubber
TypeAluminum Solid Deck Dolly
Deck MaterialAluminum
ColorSilver
Caster Type(4) Swivel
Wheel Type4 Locking Swivel
MaterialAluminum
Deck TypeFlush Deck
Package Quantity1
Manufacturers Part NumberVPLDO/A-1824-AS
BrandVestil

Warranty

Warranty90 days