Vestil Polypropylene Lever Action Drum Pump, Plated Steel Rod, 2" Bung
Write a Review
|
Questions & Answers (0)
Product Description
This manual drum pump is designed for dispensing and transferring liquids out of fifty-five (55) gallon drum. This pump with lever action is constructed of polypropylene. Hand pump with lever action.
PRICE
$47.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19-7/8 in |
| Width | 3-1/8 in |
| Height | 44 in |
| Weight | 4 lbs |
| Suction Tube Dimension | 5/8 in |
| Thread | 2 NPT in |
| Discharge Spout Diameter | 5/8 in |
| Diameter | 5/8 in |
Product Details
| Assembly Required | Yes |
| Power | Manual |
| Type | Lever |
| Body Material | Polypropylene |
| Color | Blue |
| Style | 55 Gallon Drum |
| Material | Polypropylene |
| Manufacturers Part Number | LDP-POLY |
| Pump Type | Lever |
| Dispensing Rate | 60 Pumps Equals 5.6 Gallons |
| Dispensing Rate Per Stroke | 12 oz. per Stroke |
| Product Type | Pump |
| Brand | Vestil |