Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3221321

MPN #: VDPX

Vestil™ Polypropylene Self-Venting Drum Pump, 3/4" & 2" Bung

Product Description
A manual drum pump is designed for dispensing and transferring liquids out of fifty-five (55) gallon drum or 5 and 15 gallon pails. Ideal for transferring water-based fluids, light oils, mild acids and corrosive soaps. This self-venting pump has exceptional resistance to corrosive chemicals (non-flammable solvents).

Features:
  • Features durable construction for added strength and long life
  • Use in industrial applications for optimal results


PRICE
$23.75

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8-3/16 in
Width2-9/16 in
Height61-13/16 in
Weight2 lbs
Suction Tube Dimension5/8 x 32 in
Thread2 NPT in
Discharge Spout Diameter5/8 in
Diameter5/8 in

Product Details

Assembly RequiredNo
PowerManual
TypePiston
Body MaterialPolypropylene
ColorWhite
Style55 Gallon Drum
MaterialPolypropylene
Manufacturers Part NumberVDPX
Pump TypePiston
Dispensing Rate60 Revolutions Equals 7.5 Gallons
Dispensing Rate Per Stroke16 oz. per Stroke
Product TypePump
BrandVestil