Liquidynamics™ MA-31 Polypropylene Drum Pump for Water Based Chemicals & Light Acids
|
Questions & Answers (0)
Product Description
Liquidynamics MA-31 Polypropylene Drum Pump for Water Based Chemicals & Light Acids
Polypropylene construction with Nitrile seals and stainless steel piston shaft which allows use with water, water based chemicals, mild acids and mild alkali solutions as well as oils. Approx. 16 strokes/gallon.
Polypropylene construction with Nitrile seals and stainless steel piston shaft which allows use with water, water based chemicals, mild acids and mild alkali solutions as well as oils. Approx. 16 strokes/gallon.
PRICE
$99.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 2 lbs |
| Suction Tube Dimension | 1 x 25 in |
| Discharge Spout Diameter | 0.875 in |
Product Details
| Assembly Required | Yes |
| Type | Piston |
| Body Material | Polypropylene |
| Color | Yellow |
| Stroke/Gpm/Revolution | Stroke |
| Style | Fits 15, 30 & 55 Gal. Drums |
| Material | Polypropylene |
| Wetted Material | Polypropylene |
| Manufacturers Part Number | 10031 |
| Pump Type | Piston |
| Dispensing Rate | 1 Gallon per 16 Strokes |
| Dispensing Rate Per Stroke | 0 to 5 Oz. Per Stroke |
| Product Type | Pump |
| Brand | Liquidynamics |