Bright, multicolor synthetic duster attracts dust via static electricity. Dust retains in fibers until shaken. Durable, flexible head adapts to every application and is easily maneuvered around items. Washable and reusable. Handle has hang-up or lanyard hole. Ideal for light dusting around sensitive objects. The duster draws the dust away from surfaces without the need for cleaning products. Lightweight and portable design is ideal for cleaning mobility.
Boardwalk® Polywool Dusters, Metal Extends 51" to 82", Assorted Colors - Pkg Qty 12
|
Questions & Answers (0)
Product Description
PRICE
$231.00 Sold in packages of 12 / $19.25 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 51 to 82 in |
Product Details
| Type | Polywool |
| Handle Material | Metal |
| Material | Plastic |
| Package Quantity | 12 |
| Color | Assorted |
| Manufacturers Part Number | UNS 9442 |
| Brand | Unisan |