SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

BenchMark USA 41246 Popcorn Butter Bags 46 oz, 100 Bags Per Pack

Artwork subject to change

BenchMark USA 41246 Popcorn Butter Bags 46 oz, 100 Bags Per Pack

Item #: WBB546606

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 7

Price: $29.95

Save $1.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

BenchMark USA 40008 Popcorn  Packs for 8oz Poppers, 24 Portion Packs

BenchMark USA 40008 Popcorn Packs for 8oz Poppers, 24 Portion Packs

BenchMark USA 41001 Popcorn Bags 1 oz, 1000 Bags Per Pack

BenchMark USA 41001 Popcorn Bags 1 oz, 1000 Bags Per Pack

BenchMark USA 41044 Popcorn Scoop Boxes .75 oz, 100 Boxes Per Pack

BenchMark USA 41044 Popcorn Scoop Boxes .75 oz, 100 Boxes Per Pack

BenchMark USA 41002 Popcorn Bags 1.5 oz, Pack of 1,000 Bags

BenchMark USA 41002 Popcorn Bags 1.5 oz, Pack of 1,000 Bags

Paragon 1030 Popcorn Bags 1.5 oz 1000/Case

Paragon 1030 Popcorn Bags 1.5 oz 1000/Case

BenchMark USA 40004 Popcorn Packs for 4oz Poppers, 24 Portion Packs

BenchMark USA 40004 Popcorn Packs for 4oz Poppers, 24 Portion Packs

BenchMark USA 42020 Popcorn Scoop -Plastic

BenchMark USA 42020 Popcorn Scoop -Plastic

Paragon 1017 Canola Oil for Popcorn-1 Gallon

Paragon 1017 Canola Oil for Popcorn-1 Gallon

BenchMark USA 40012 Canola Oil for Popcorn-1 Gallon

BenchMark USA 40012 Canola Oil for Popcorn-1 Gallon

BenchMark USA 43001 Popcorn Kettle Cleaning Kit

BenchMark USA 43001 Popcorn Kettle Cleaning Kit

BenchMark USA 42004 Popcorn and Oil Measure Kit

BenchMark USA 42004 Popcorn and Oil Measure Kit

Paragon 1103 Country Harvest Duo-Pack for 12oz Poppers , 72 Portion Packs

Paragon 1103 Country Harvest Duo-Pack for 12oz Poppers , 72 Portion Packs

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Popcorn Butter Bags, 46 oz

Popcorn Butter Bags These bags are specially coated to prevent butter from leaking out. Their flat bottoms allow them to stand upright. Artwork subject to change without notice. Priced by each pack of 100, must buy minimum of 7 packages.

Weights & Dimensions

  • Depth 2-1/2 in
  • Width 4-1/2 in
  • Height 8-1/4 in

Product Details

  • Package Quantity 100 Bags
  • Brand Benchmark USA
  • Description Popcorn Bags
  • Material Paper
  • Manufacturers Part Number 41246
  • Capacity 46 oz
  • Color Family Orange
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

7 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
BenchMark USA 41246 Popcorn Butter Bags 46 oz, 100 Bags Per Pack

BenchMark USA 41246 Popcorn Butter Bags 46 oz, 100 Bags Per Pack

Item #: WBB546606

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant