BenchMark USA 41044 Popcorn Scoop Boxes .75 oz, 500 Boxes Per Pack
|
Questions & Answers (0)
Product Description
Popcorn Scoop Boxes ,.75oz
Scoop Boxes. These popular red and white striped boxes are both festive and functional. Constructed of heavy gauge cardstock, they're sturdy enough to scoop popcorn straight from the popper, then stand on their own for easy enjoyment. Priced by each pack of 500, must buy minimum of 2 packages.
Scoop Boxes. These popular red and white striped boxes are both festive and functional. Constructed of heavy gauge cardstock, they're sturdy enough to scoop popcorn straight from the popper, then stand on their own for easy enjoyment. Priced by each pack of 500, must buy minimum of 2 packages.
PRICE
$199.95
2
2
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-1/2 in |
| Depth | 3-1/2 in |
| Height | 6 in |
Product Details
| Capacity | 3/4 oz |
| Material | Paper |
| Package Quantity | 500 Boxes |
| Description | Popcorn Scoop Boxes |
| Manufacturers Part Number | 41044CS |
| Brand | Benchmark USA |