Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3218101

MPN #: HDOS-1624-9-E

Vestil™ Poplar Solid Deck Dolly, 24" x 16", 900 lb. Capacity

Product Description
The hardwood dollies are great for the shipping and handling industries. The robust design maneuvers over a variety of conditions due to the included rubber casters. The full construction allows units of diverse sizes to be transported from work area to work area. Assembly required. Optional pull strap or hook available.

Features:
  • Resilient construction for durable daily use
  • Four caster design offers easy maneuverability
  • Swivel casters have a hard rubber construction
  • Solid deck design allows for use with smaller packages


PRICE
$45.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width16 in
Weight Capacity900 lbs
Weight17 lbs
Wheel Diameter3 in
Deck Width16 in
Deck Length24 in
Deck Height6-3/16 in

Product Details

Assembly RequiredNo
Wheel MaterialRubber
TypeHardwood Solid Deck Dolly
Deck MaterialHardwood
ColorTan
Caster Type(4) Swivel
Wheel Type4 Swivel
MaterialPoplar
Deck TypeFlush Deck
Package Quantity1
Manufacturers Part NumberHDOS-1624-9-E
BrandVestil

Warranty

Warranty30 days