Features:
- Durable construction for strength during daily use
- Raised diamond tread plate provides extra grip
- Dolly design makes moving units easy
- Heavy-duty design allows units to support up to 1200 pounds
Weights & Dimensions
| Length | 18-3/16 in |
| Width | 14-5/16 in |
| Weight Capacity | 1200 lbs |
| Weight | 44 lbs |
| Wheel Diameter | 4 in |
| Deck Width | 14-5/16 in |
| Deck Length | 18-3/16 in |
Product Details
| Assembly Required | No |
| Wheel Material | Rubber |
| Type | Steel Solid Deck Dolly |
| Deck Material | Steel |
| Color | Blue |
| Caster Type | (4) Swivel with Brakes |
| Wheel Type | 4 Locking Swivel |
| Material | Steel |
| Deck Type | Flush Deck |
| Package Quantity | 1 |
| Manufacturers Part Number | VPLDO/S-1418-AS |
| Brand | Vestil |
Warranty
| Warranty | 90 days |