- Adjustable Travel Limit Switch
- Hand Pendent Included To Keep Safe Distance During Use
- Large Capacity To Lift Items Both Big and Small
- Emergency Safety-Stop To Ensure Safety
- Glass filled nylon casters, (2) Swivel w/brakes, (2) Rigid
Portable Electric Hydraulic Lift Table 12V DC 48x48 - 1000 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
The Portable Electric Hydraulic Lift Tables EHLTP-4848-1-48-D2 is one of the most efficient ways to raise and lower heavy equipment throughout your work environment. With the addition of smooth rolling casters, the lift table is now easily portable to different areas and across a variety of surfaces. A removable handle for simple maneuvering is also included to enhance the workability of the unit. The casters and handle make a once steel constructed stationary unit accessible throughout the entire workplace. A corded hand control allows the user to keep clear of the unit during operation for added safety. Features:
PRICE
$5,145.00
1
1
Ships in 70 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 66-3/4 in |
| Width | 48-3/8 in |
| Height | 36-9/16 in |
| Lowered Height | 13 in |
| Raised Height | 48 in |
| Weight Capacity | 1000 lbs |
| Weight | 1130 lbs |
| Wheel Diameter | 4 in |
| Platform Width | 48-3/8 in |
| Platform Length | 48-3/8 in |
Product Details
| Assembly Required | No |
| Wheel Material | Glass Filled Nylon |
| Type | Single Scissor Lift Table |
| Color | Blue |
| Lift Type | Electric-Hydraulic |
| Voltage | 12 V |
| Control | Hand Operated |
| Lift Time | 7 Seconds |
| Material | Steel |
| Operation | Battery Powered |
| Manufacturers Part Number | EHLTP-4848-1-48-D2 |
| Brand | Vestil |
Warranty
| Warranty | 1 yr |