- Models available with capacities up to 1 and 1-1/2 gallons (3.8, 5.7 litres).
- Easily transported portable servers for remote service.
- Patented Safety-Fresh® brew-through lid with vapor seal and spill protection GPR servers.
Portable Servers & Warmers For Satellite Brewer, 1.5Gpr-Ff, Top Hndl
Write a Review
|
Questions & Answers (0)
Product Description
Portable Servers
PRICE
$285.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Depth | 12-2/3 in |
| Height | 18-1/9 in |
Product Details
| Capacity | 1-1/2 gal. |
| Manufacturers Part Number | 20950.0004 |
| Water Fill Type | Plumbed |
| Power Cord Attached | No |
| Brand | Bunn |
Compliance & Certifications
| Certifications | NSF |