- Models available to accommodate 1 and 1-1/2 gallon (3.8, 5.7 litres) servers.
- Legs are adjustable on RWS1 and RWS2.
- International electrical configurations available.
Portable Servers & Warmers For Satellite Brewer, Rws1, 120V
Write a Review
|
Questions & Answers (0)
Product Description
Warmers
PRICE
$199.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/4 in |
| Depth | 9-1/4 in |
| Height | 9 in |
Product Details
| Capacity | 1GPR or 1.5GPR |
| Voltage | 120 V |
| Watts | 100 W |
| Manufacturers Part Number | 12203.0010 |
| Amperage | 0.8 A |
| Water Fill Type | Plumbed |
| Power Cord Attached | Yes |
| Brand | Bunn |
Compliance & Certifications
| Certifications | UL Listed, NSF |