Post Medical Maximum Security Wall Mount Enclosure, For 1.5 Gallon LP Series Sharps Containers
Write a Review
|
Questions & Answers (0)
Product Description
Double locking, maximum security cabinet enclosure, 16 gauge steel, view window to check fill line, 6.5" vertical drop tube. For use with 1.5 gallon LP Series Sharps Containers.
PRICE
$415.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9 in |
| Depth | 5 in |
| Height | 20 in |
Product Details
| Type | Sharps Container Cabinet |
| Capacity | 1.5 gal |
| Material | Steel |
| Package Quantity | 1 |
| Description | Maximum Security Wall Mount Enclosure |
| Color | Brown |
| Manufacturers Part Number | 88-SFP |
| For Use With | 1.5 Gallon LP Series Sharps Containers |
| Brand | Post Medical |