Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Nexel

Model # :WB243355

Nexel® Pourover Coffee Maker, 2 Warmers without Decanter

Product Description
✓ Easy-to-reach water reservoir for quick manual water fill
✓ Dual power switches for brewing & warming
✓ Brews a complete pot in less than 8 minutes & up to 56 cups per hour

This Nexel® Pourover Coffee Maker is your solution to brewing large amounts of coffee for any café, restaurant, or commercial office space. Built for lasting durability, this coffee maker brews between 190 and 200°F to unlock the full potential of your coffee beans, resulting in a balanced, flavorful-tasting cup of coffee. It has a slim, compact design that is perfect for places with limited counter space and features an easy-to-reach reservoir, a stainless steel funnel, dual power switches, a front plate red indicator light, and (2) independently controlled top and bottom non-stick warmers. Limited 1-Year Warranty.

  • Non-stick warmers are independently controlled
  • Brews between 190 - 200°F
  • Decanter sold separately
  • Energy saving up to 68%
  • UL & ET-Sanitation Certified
  • PRICE
    $249.95

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width19-1/2 in
    Depth36 in
    Height43 in

    Product Details

    TypeCoffee Brewer
    Amperage13.75 A
    Water Fill TypeNo
    Brewing Capacity3.5 gal/hr
    Number of Warmers2
    Voltage120 V
    MaterialStainless Steel
    DescriptionPourover Coffee Maker with 2 Warmers
    Watts1650 W
    Manufacturers Part Number243355
    Power Cord AttachedYes
    BrandNexel

    Warranty

    Warranty1 yr

    Compliance & Certifications

    CertificationsUL, ETL