Zoll Powerheart® G5 AED, Fully Auto with ICPR, Dual Language
Write a Review
|
Questions & Answers (0)
Product Description
Powerheart® G5 AED, Fully Auto with ICPR, Dual Language
PRICE
$2,549.00
This product will be restocked by Dec 15, 2026
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9 in |
| Height | 11-13/16 in |
| Weight Capacity | 9.65 |
| Dimensions | 3.4" x 9.0" x 11.8" in |
Product Details
| Type | Defibrillator |
| Color | Orange |
| Shelf Life | 2 Years Per Electrodes/4 Years Per Batter |
| Cycles per Charge | 420 |
| Operation Mode | Full Auto |
| Description | Powerheart® G5 |
| Person Count | 1 |
| Manufacturers Part Number | G5A-80C-S |
| Case Material | Plastic |
| Brand | Zoll |