OTC Motor-Rotor Repair Stand Engine Adapters
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Type | Engine Support |
| Package Quantity | 1 |
| Description | Motor-Rotor Repair Stand Engine Adapters |
| Color | Black |
| Manufacturers Part Number | 206391 |
| For Use With | OTC 1735 and OTC 1735A |
| Brand | OTC |
Related Products
Quickly diagnose internal engine problems such as bad rings, valves and leaking head gaskets. Kit come complete with adapters for most applications.Dual 2-1/2" gauges feature chrome bezel and rugged protective outer boot.Scales read 0-100 psi and 0-700 kPa.Pressure regulated manifold includes quick couplers.Long flex 24" 14 mm hose.10mm, 12mm and 18mm thread adapters.Blow molded hard case with removable lid.Detailed instruction chart.
OTC's Compression Tester Kit is ideal for use on all types of gasoline engines including domestic, import, motorcycle, marine, and small engines. Features: Corrosion resistant nickel plated finish Adapters work on both flat and tapered seat plugs Extra long 25" flex hose gauge assembly with quick coupler, allows easy viewing out of cluttered engine compartment 2-1/2" gauge features chrome bezel and rugged protective outer boot Dual scale gauge reads 0-300 psi and 0-2100 kPa
Corrosion resistant nickel plated finishAdapters work on both flat and tapered seat plugsExtra long 25" flex hose gauge assembly with quick coupler, allows easy viewing out of cluttered engine compartment2-1/2" gauge features chrome bezel and rugged protective outer bootDual scale gauge reads 0-300 psi and 0-2100 kPaComplete with standard and specialty adapters, this deluxe kit offers a complete package for compression testing on gasoline engines. Kit includes the deep well connector used on recessed plug well style heads and the new Ford TritonTM engine adapter using 16mm thread ...
2000 lb- Capacity Heavy-Duty Motor-Rotor Repair Stand Handles a wide variety of engines transmissions torque converters and rear axles from trucks tractors and construction machinery- The 50:1 ratio gearbox allows full rotation of mounted unit with just a turn of the crank and locks in position- Easily maneuvered when loaded- To ensure engine stability in all positions this repair stand is equipped with a positive-crank handle locking mechanism- Twin-post design featuring laterally adjustable 3-position outboard support; provides an extremely stable work-holding unit- Locking rear wheels ...
OTC Ford Master Cam Tool Kit allows the technician to adjust cam timing on any Ford car or truck that has a timing chain or timing belt. This kit comes with all the adapters you will need to enable you to service vehicles from the mid 1990's to today's current model year vehicles. Kit works on 4 cylinder, 6 cylinder, V-8 V-10's engine configurations. The handy laminated reference guide calls out the different adapters the kit provides for you to adjust cam timing. Etched on each adapter is the reference number the manual tells you to use to service any given vehicle. The reference number ...