Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




GoGreen Power

Model # :WBB3152670

MPN #: GG-113-24BK

GoGreen Power 28 LED Professional Flashlight, 100 Lumens, Black

Product Description
The GoGreen™ Power® 28 LED Professional light is a high performance flashlight that performs as promised. Powered by 3 AAA batteries, the flashlight uses 28 brightest white LED bulbs that can reach a 100 lumen output. It offers professional grade brightness and contains a shatterproof lens for high-impact circumstances. The flashlight also includes a non roll able head and an ergonomic handle, making this flashlight a must have for all. This portable flashlight comes with 28 LEDs, and meets all industry standards.

Features:
  • Heavy duty aluminum case
  • Shatterproof lens
  • Easy-grip handle
  • Water resistant
  • Energy Efficient
  • Powerful focused beam
  • Include 3 AAA batteries
  • Lumens: 100
  • Assembled Length: 1-3/4"
  • Assembled Width: 1-3/4"
  • Assembled Height: 5-1/4"
  • Item Weight (lb.): 0.50
  • Prop 65 Compliant: Yes


PRICE
$11.25

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-3/4
Width1-3/4 in
Height5-1/4 in
Weight0.5 lbs

Product Details

Battery TypeAAA
TypeFlashlight
Mode TypesHigh
ColorBlack
Batteries IncludedYes
StyleSpotlight
Number of Batteries3
Voltage1.5 V
Max Lumens100
Runtime Full Power Hours36
MaterialAluminum
Package Quantity1
Manufacturers Part NumberGG-113-24BK
Bulb TypeLED
Light Modes1
Water ResistantYes
BrandGoGreen Power

Warranty

Warranty1 yr