Powr-Flite® Wide Area Sweeper Vacuum, 30" Cleaning Width
Write a Review
|
Questions & Answers (0)
Product Description
Powr-Flite® wide area vacuum is great for large area carpet maintenance. Wide area sweeper vacuum is perfect for auditoriums, stadiums, churches, schools and convention centers. Extra wide cleaning paths pick up large debris that would clog conventional vacuum cleaners. 3" diameter Quadra brush roll with sweep bristles pick up large objects with ease. 30"W Vacuum features 4-stage filtration that filters 98.6% of dust particles down to .3 microns. Dual 1HP vacuum motors provide 63" of water lift. Includes adjustable brush roll with 5 pile settings and 75'L power cord. Quiet operation at 70dB. Wide area sweeper is UL & CSA listed. 1 Year Limited Warranty.
PRICE
$3,529.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 95 lbs |
| Water Lift | 63 in |
| Cord Length | 75 ft |
| Cleaning Width | 30 in |
Product Details
| Assembly Required | No |
| Type | Walk-Behind |
| CFM | 224 CFM |
| Horsepower | Dual 1 HP |
| Motor Amps | 10 A |
| Dirt Collection | Paper Bag Insert |
| Power Source | Corded |
| Capacity | 12.75 gal |
| Material | Plastic |
| Manufacturers Part Number | PF2030 |
| Decibels | 70 dB |
| Brand | Powr-Flite |