Nilfisk VP300 Canister HEPA Vacuum, 12" Cleaning Width
Write a Review
|
Questions & Answers (0)
Product Description
VP300 features HEPA filtration, ergonomic design for easy transportation, onboard accessory storage and a lightweight design. The VP300 with HEPA filtration combines optimal efficiency with high cleaning performance to offer an easy-to-use dust collection solution for safety & abatement and general cleaning applications. Collection capacity ensures less time spent replacing dust bags, while a low noise level makes this vacuum suitable for daytime cleaning.
Vacuum filtration bags are to be used with machines only, they are not to be repurposed for any other use.
Vacuum filtration bags are to be used with machines only, they are not to be repurposed for any other use.
PRICE
$699.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16-1/2 in |
| Width | 14-1/2 in |
| Height | 22 in |
| Weight | 16 lbs |
| Water Lift | 92 in |
| Cord Length | 33' |
| Cleaning Width | 12 in |
| Hose Length | 4' |
Product Details
| Wattage | 900 W |
| Filtration | HEPA |
| Manufacturers Part Number | M70055 |
| Tank Material | Polypropylene |
| Brand | Nilfisk |
| Type | Vacuum |
| CFM | 68 CFM |
| Horsepower | 1.2 HP |
| Color | Gray |
| Motor Amps | 7.5 A |
| Style | Canister |
| Capacity | 2-1/9 gal |
| Voltage | 120 V |
| Description | Vacuum |
| Decibels | 69 dB |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | ETL |