Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OTC

Model # :WBB2372492

MPN #: OTC3415

OTC Can Test Box - 3415

Product Description
BREAK OUT THE BOX - Connect, Detect, Monitor Voltage and more. Use this tool for diagnosing electrical faults and CAN bus line activity. Check power and ground circuits, check active protocol lines, or connect a multimeter or oscilloscope for detailed signal analysis.

Features:
  • Breakout Box and Protocol Detector
  • Connects between Diagnostic Link Connector (DLC) and scan tool
  • Detects data and protocol communication
  • Monitors system voltage – Display and high/low alarm
  • Connect leads for increased diagnosis, analysis, and monitoring
  • Verify ECU activity
  • LEDs at pin-out display signal detection
  • Flashing LEDs for ECU activity
  • Monitoring of OBDII data lines
  • Probe lines with scope or multimeter for detailed signal information
  • Check & monitor battery voltage
  • Continuous numeric display or voltage
  • Alarm warning when voltage drops below 11.6V or rises above 15.2V


PRICE
$689.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-1/2 in
Width5 in
Height3 in
Weight1 lbs

Product Details

TypeTester
ColorBlack
Manufacturers Part NumberOTC3415
BrandOTC