DEWALT 1.5 In. metal connector nailer at 10.5 In.(26.7 cm) tall, fits conveniently inside 12 In. (30.5 cm) on-center framing and other tight areas. Tool-free adjustable rafter hook for convenience.
DeWalt® 1.5" Metal Connector Nailer
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$279.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Fastener Length Capacity | 1-1/2 in |
| Diameter | .131 to .148 in |
Product Details
| Magazine Capacity | 29 |
| Description | 1.5" Metal Connector Nailer |
| Color | Yellow/Black |
| Manufacturers Part Number | DWMC150 |
| Max PSI | 70 - 120 psi |
| Brand | DeWalt |
Warranty
| Warranty | 3 yr |