Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




American Biotech Supply

Model # :WBB2195517

MPN #: ABT-HC-UCFS-0120A

ABS Premier Countertop Auto Defrost Freezer, 1.3 Cubic Foot, Freestanding

Product Description
Features:
  • Premier Countertop Auto Defrost Freezer Freestanding
  • 1.3 Cu. Ft. Capacity
  • One solid swing door, right hinged*
  • Microprocessor temperature controller
  • Digital temperature display
  • Audible and visual high and low temperature alarms, with battery back up
  • Remote alarm contacts
  • Adjustable operating temperature range: -15°C to -25°C
  • 2 adjustable shelves with guard rail to prevent product from being pushed against back wall
  • Bottom footed shelf to allow air circulation
  • Keyed door lock
  • Magnetic door gasket for positive seal
  • Leveling legs
  • Probe access port (3/8")
  • Powder coat exterior
  • High density urethane foam cabinet and door insulation
  • HFC-free refrigerant (R600a), foam insulation and packaging
  • Two years parts and labor warranty, plus an additional three year warranty only on compressor parts
  • Pyxis®, Omnicell® and AcuDose RX® compatible
  • Exterior Dimensions: 23-3/4"W x 24"D x 20-3/8"H
  • Note:This unit must have 4" clearance on sides and back for adequate ventilation
  • Auto defrost
  • 115V, 60 Hz, 1 Amp,1/8 HP
  • UL-C-UL listed and certified to UL471 standard, hydrocarbon refrigerant safety, Energy Star Certified
  • *This product is available left hinged by special order (Part# ABT-HC-UCFS-0120A-LH)
PRICE
$1,599.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23-3/4 in
Depth24 in
Height20-3/8 in

Product Details

Cabinet Color FamilyWhite
Number of Adjustable ShelvesYes
Door TypeSolid
Defrost TypeAutomatic
Chamber Color FamilyWhite
Number of Shelves2
Manufacturers Part NumberABT-HC-UCFS-0120A
BrandAmerican Biotech Supply
TypeMedical and Lab Freezer
Horsepower1/8 HP
ColorWhite
Amperage1 A
Hertz60 Hz
CastersNo
Temperature Range-15 to -25 °C
StyleCompact/Countertop
Capacity1.3 ft³
Number of Doors1
Voltage115 V
DescriptionPremier Countertop Freezer
Door StyleSwing Door
Refrigerant TypeR600a

Warranty

Warranty2 Years Parts & Labor, Additional 3 Years Only on Compressor Parts

Compliance & Certifications

CertificationsETL, C-ETL Listed, Certified to UL471 Standard, Energy Star Certified
ADA CompliantNo