ABS Premier Pharmacy Undercounter Freezer Freestanding (-20°C) 4 Cu. Ft.
Write a Review
|
Questions & Answers (0)
Product Description
The Premier Pharmacy Undercounter Freestanding Freezers feature a microprocessor temperature controller and digital display, allowing for precise temperature control, verification, and recovery versus mechanical style thermostats. Critical samples and vaccines are security backed with an extensive package of audible and visual alarms. Pharmacy models include a Temperature Monitoring Device that complies with CDC guidelines for vaccine storage and includes 3-year certificate of calibration.
These Freestanding models require 4" of clearance around back and sides of the unit for proper ventilation. Improper installation will void the warranty and will lead to temperature maintenance issues, overheating and possible failure.
Models are UL/C-UL Listed, include a full 2-year comprehensive warranty, and utilize environmentally friendly, natural, Hydrocarbon (HC) refrigerants (not containing hydrofluorocarbon) which vastly reduce global warming potential while meeting new EPA/SNAP mandates and UL, ASHRAE compliance guidelines.
These Freestanding models require 4" of clearance around back and sides of the unit for proper ventilation. Improper installation will void the warranty and will lead to temperature maintenance issues, overheating and possible failure.
Models are UL/C-UL Listed, include a full 2-year comprehensive warranty, and utilize environmentally friendly, natural, Hydrocarbon (HC) refrigerants (not containing hydrofluorocarbon) which vastly reduce global warming potential while meeting new EPA/SNAP mandates and UL, ASHRAE compliance guidelines.
PRICE
$2,059.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23-5/8 in |
| Depth | 24-1/4 in |
| Height | 32-1/5 in |
| Weight | 91 lbs |
Product Details
| Cabinet Color Family | White |
| Assembly Required | Yes |
| Color | White |
| Series | Premier |
| Temperature Range | -15 - 25°C |
| Style | Undercounter |
| Capacity | 4.0 ft³ |
| Number of Doors | 1 |
| Defrost Type | Manual |
| Number of Shelves | 2 |
| Light Source | LED Interior Light |
| Material | Steel |
| Description | 4 cf Undercounter Freestanding Freezer (-20°C) |
| Manufacturers Part Number | PH-ABT-HC-UCFS-0520 |
| Brand | American Biotech Supply |
Warranty
| Warranty | 2 Years Parts & Labor Plus An Additional 3 Years Compressor Parts Only Warranty |
Compliance & Certifications
| Certifications | UL/C-UL Listed |
| ADA Compliant | No |