Water Pumps
Availability
Brand
Price
Related Products
This Water Pump Is Great For General Purpose, High Pressure Transfer And Flood Recovery Applications. Water pump includes a Honda GX160 Oil Alert engine and Nylon Transfer pump. Made using durable tubular steel framing with black powder coat finish for strength and safety. Max suction head of 26'.Nylon Transfer Pumps are ideal for tank filling, floodwater removal, and lawn and garden watering. Can be used for transferring fluids and chemicals in corrosive environments. Made with a nylon impeller and offers 200 GPM.
GROZ 45503 12V DC Electric Drum Barrel Pump. Designed for pumping fuels, DEF, water and water based media, herbicides, pesticides, light oils & Select chemicals. Compact & lightweight construction.
Global Industrial® GP50 Portable Gasoline Water Pump 2" Intake/Outlet 7HP Designed for high pressure water pumping only, the GP50 water pump is powered by a United Power –UP170 gasoline Engine. Pump features a 2" intake and discharge connection. 7 horse power, maximum flow of 158GPM. Engine driven pump is non-submersible and comes equip with a low oil sensor light that will automatically shut off the engine when the oil level is below operating standards. GP50 comes mounted on a rigid frame that prevents damage and provides an easy tie down option for transportation.
Global Industrial® GP80 Portable Gasoline Water Pump 3" Intake/Outlet 7HP Designed for high pressure water pumping only, the GP80 water pump is powered by a United Power –UP170 gasoline Engine. Pump features a 3"intake and discharge connection. 7 horse power, maximum flow of 264GPM. Engine driven pump is non-submersible and comes equip with a low oil sensor light that will automatically shut off the engine when the oil level is below operating standards.. GP80 comes mounted on a rigid frame that prevents damage and provides an easy tie down option for transportation.
Features: The K2 1-HP Variable Speed Pool Pump is self-priming and suitable for inground and aboveground swimming pools The DOE and CEC compliant 230-Volt motor operates at low, medium and high speeds delivering up to 80% energy savings The permanent magnet, totally enclosed fan cooled (TEFC) motor provides ultra-quiet operation and protects the internals from the elements The control panel displays current operating status and programs 4 different timed operating modes Features an industrial size strainer basket to collect debris to lengthen time between cleanings Includes two 1-1/2 ...