- Heavy duty Feed Wheel tensioner
- Unlimited take-up
- For strap width is 3/4 - 1-1/4"
- For strap gauges from .025 - .035 HT
Encore Packaging Heavy Duty Feed Wheel Tensioner for 3/4" To 1-1/4" Strap Width, Black/Blue
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$635.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Max Material Thickness | 0.035 |
| Strap Width | 3/4 - 1-1/4 in |
Product Details
| Type | Tensioner |
| Grip Material | Rubber |
| Color | Black |
| Manufacturers Part Number | EP-1450 |
| Duty | Heavy Duty |
| For Use With | Steel |
| Tool Type | Feed Wheel |
| Brand | Encore Packaging |
Warranty
| Warranty | 90 days |