Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exair

Model # :WBB3221049

MPN #: 6395-30

Exair® Premium High Lift Reversible Drum Vac System, 1/4" Inlet, 30 Gallon Capacity

Product Description
Exair's® compressed air operated 30 Gallon Premium High Lift Reversible Drum Vac System is able to lift liquids up to 15 feet and fill the 30 gallon drum in less than 85 seconds then, with the simple turn of a knob, the same stainless steel pump quickly empties the drum. The Premium High Lift Reversible Drum Vac comes with everything in the Deluxe System and includes a 30 gallon drum, lid and locking ring, heavy duty aluminum tools, and 20' (6.1m) of compressed air hose.

Applications:
  • Below grade coolant sumps
  • Deep wells
  • Underground storage tanks
  • Pits
  • Drains
  • Deep hole broaching
  • Bulk storage tanks
  • Cisterns
Advantages:
  • No moving parts
  • Maintenance free
  • Stainless steel construction
  • Safe - no electricity
  • Built-in pressure/vacuum relief
  • Compact and portable
  • Installs quickly
  • Spill free - auto safety shutoff
  • Fits standard closed head drums
Includes:
  • Two-way pump assembly (1/4 NPT)
  • Automatic safety shutoff valve
  • 20' (6.1m) flexible vacuum hose at 1-1/2" (38mm) I.D.
  • 90° quick release elbow for 1-1/2" (38mm) vacuum hose
  • ABS spill recovery kit
  • One aluminum wand
  • Two aluminum extension wands
  • Aluminum crevice tool
  • Aluminum skimmer tool
  • Tool holder
  • Drum dolly


PRICE
$1,899.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Water Lift180 in
Hose Diameter1-1/2 in
Hose Length20 ft
Inlet Size1/4 in

Product Details

TypeWet Vacuum
CFM43 CFM
Type of PowerCompressed Air
ColorBlue/Silver/Black
Air Consumption43 CFM
StylePremium High Lift Reversible
Capacity30 gal
MaterialStainless Steel
Min Compressor Size11 HP
Manufacturers Part Number6395-30
Decibels83
BrandExair

Compliance & Certifications

CertificationsCE, OSHA