- Perfect for hard-to-reach places
- Eliminates excessive bending and reaching
- Lightweight aluminum frame
- Wide 2.5 inch jaw opening features interlocking tips for a secure grip
- Slip-resistant, ergonomic, contoured handle feels comfortable in your hand
- Magnetic tip picks up light metal objects
- Size: 32-Inch
HealthSmart® Non-Folding Aluminum Reacher with Magnetic Tip, 32" Length
Write a Review
|
Questions & Answers (0)
Product Description
Features & Benefits:
PRICE
$15.50
3
3
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 32 in |
Product Details
| Type | Hand-Held Reacher |
| Material | Aluminum |
| Package Quantity | 1 |
| Description | Non-Folding Reacher with Magnetic Tip - 32" |
| Color | Silver |
| Manufacturers Part Number | 640-1764-0623 |
| Brand | HealthSmart |