- Standard duty front action sealer
- Double notch, down-cut
- Strap width is 5/8"
- Use with open seals
- Strap gauges of .015 - .023
Encore Packaging Front Action Double Notch Sealer for 5/8" Strap Width, 14"L x 1"H, Blue/Silver
|
Questions & Answers (0)
Product Description
PRICE
$129.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
| Height | 1 in |
| Max Material Thickness | 0.023 |
| Strap Width | 5/8 in |
Product Details
| Handle Material | Steel |
| Type | Sealer |
| Color | Black |
| For Use With | Steel |
| Tool Type | Double Notch |
| Style | Front Action |
| Grip Material | Plastic |
| Manufacturers Part Number | EP-1800-58 |
| Duty | Standard Duty |
| Brand | Encore Packaging |
Warranty
| Warranty | 90 days |