Swingline® Optima™ Premium Staples, 1/4" Leg Length, 210 Per Strip, 3750/Box
Write a Review
|
Questions & Answers (0)
Product Description
Premium Staples offer an advanced tip design that improves ease of use at all sheet counts. Staples are designed for use in Optima and other standard staplers.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$10.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Crown Width | 1/2" |
| Leg Length | 1/4 in |
| Strip Size | Full |
Product Details
| Type | Staples |
| Color | Silver |
| For Use With | Swingline Optima Staplers |
| Staple Type | Standard |
| Material | Steel |
| Package Quantity | 3750 Staples/Box |
| Description | Optima Premium Staple |
| Manufacturers Part Number | 35556 |
| Sheet Capacity | 40 |
| Brand | Swingline |