Edwards ED9-55233522 55 Ton Ironworker 3 Phase, 230 Volt, PowerLink,10" Brake
Write a Review
|
Questions & Answers (0)
Product Description
TheEdwards 55 Ton Ironworkeris well suited to fit the needs of any fab shop, large or small. Standard features include a Punch Assembly with Pedestal Die Table, Flat Bar Shear, Angle Shear and a universal open tooling station designed to accept optionalTooling Accessories.
PRICE
$20,415.00
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 45 |
| Width | 51 in |
| Height | 62 in |
| Weight | 2430 lbs |
| Max Punch Thickness | 1-1/16" Dia. in 5/8" |
Product Details
| Series | Ironworker |
| Tooling Stations | Brake |
| Style Type | Ironworker |
| Motor Voltage | 230V V |
| Country of Origin | Made in USA |
| Phase | 3 |
| Hydraulic Accessory Pack Included | Yes |
| Manufacturers Part Number | ED9-55233522 |
| Rating | 55 Tons |
| Motor Horsepower | 5 HP |
| Brand | Edwards |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | CSA Certified |