Liberty Pumps PRG101A 1 HP, 115V, 10FT Cord Grinder Pump
Write a Review
|
Questions & Answers (0)
Product Description
Liberty Pumps PRG101A 1 HP, 115V, 10FT Cord Grinder Pump
Liberty's PRG101A is designed for residential sewage applications. There are used for higher flow rates that allow use with 2 in. discharge lines. Shreds difficult solids such as feminine products, rags, towels and wipes that can jam a solids-handling style pump.
Liberty's PRG101A is designed for residential sewage applications. There are used for higher flow rates that allow use with 2 in. discharge lines. Shreds difficult solids such as feminine products, rags, towels and wipes that can jam a solids-handling style pump.
PRICE
$1,386.75
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13-1/2 in |
| Width | 13-1/2 in |
| Height | 17-3/4 in |
| Weight | 58 lbs |
| Cord Length | 10 ft |
| Max Diameter Solids | 2 in |
| Discharge Connection Size | 2 in |
| Min Sump Pit Diameter | 18 |
Product Details
| Max Fluid Temperature | 140 °F |
| Rotations per Minute | 3450 rpm |
| Gallons per Minute | 42 gal/min |
| Impeller Material | Cast Iron |
| Material | Cast Iron |
| Phase | 1 |
| Discharge Connection Type | NPT |
| Manufacturers Part Number | PRG101A |
| Temperature of Liquid Pumped | 140 |
| Brand | Liberty Pumps |
| Solids Handling | Yes |
| Type | Grinder Pump |
| Horsepower | 1 HP |
| Color | Red |
| Amperage | 12 A |
| Series | PRG |
| Hertz | 60 Hz |
| Switch Type | Piggyback Wide Angle |
| Thermal Protection | Yes |
| Voltage | 115 V |
| Gallons per Hour | 2520 gal/hr |
| Includes | 10' Power Cord |
| Base Material | Cast Iron |
| Shaft Seal Material | Stainless Steel |
Warranty
| Warranty | 3 yr |
Compliance & Certifications
| Certifications | CSA, UL 778 |