PROCELL INTENSE CR123 High Power Lithium, 3.0V - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Procell High Power Lithium Intense CR123 industrial batteries are designed to deliver reliable and safe power in professional devices with high rate discharge under intermittent or continuous drain, such as security equipment.
Product features
High energy density (3V) with a flat and low self-discharge.
Design, safety, manufacturing, and qualification follow Procell's stringent battery standards, which incorporate parts of the ANSI and IEC battery standards.
Economically packaged.
High resistance to extreme temperatures from -4°F to 167°F
Product features
High energy density (3V) with a flat and low self-discharge.
Design, safety, manufacturing, and qualification follow Procell's stringent battery standards, which incorporate parts of the ANSI and IEC battery standards.
Economically packaged.
High resistance to extreme temperatures from -4°F to 167°F
PRICE
$43.08 Sold in packages of 12 / $3.59 ea
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Battery Type | CR123 |
| Shelf Life Years | 10 |
| Voltage | 3 V |
| Package Quantity | 12 |
| Manufacturers Part Number | PX123 / 4133300438 |
| Chemical System | Lithium |
| Brand | PROCELL |