Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




HEPA & Media Air Purifiers

HEPA and media air purifiers improve air quality by decreasing airborne contaminants. HEPA air purifiers, negative air machines, and air scrubbers are designed for advanced air purification to remove the smallest particles from the air and are useful in sensitive settings, including environments with medical equipment, disaster relief, home remodeling, electronics, and more. Media air purifiers are ideal for warehouses, production environments, office spaces, and more.
52 Results
Industrial Air Purifiers

Industrial Air Purifiers

CompareImageVoltageCFMColorCoverage AreaNumber of SpeedsModel #Price
Ideal Warehouse® IDEALPurifi™ Industrial Air Filtration System, 15000 CFM, 380-480V
380 - 480 V
15000 CFM
Yellow
22500 ft²
Variable
WBB3788838$22,900.00
Ideal Warehouse® IDEALPurifi™ Industrial Air Filtration System, 12000 CFM, 200-240V
200 - 240 V
12000 CFM
Yellow
22500 ft²
Variable
WBB3789042$22,900.00
Ideal Warehouse® IDEALPurifi™ Industrial Air Filtration System, 15000 CFM, 600V
600 V
15000 CFM
Yellow
22500 ft²
Variable
WBB3788839$22,900.00

Negative Air Machines

Negative Air Machines
Created to remove airborne contaminants, these air purifiers become negative air machines when properly ducted to the outside to provide advanced levels of air purification in industrial spaces. These machines feature powerful fans to draw in air and pass it through a multi-stage filtration system. Negative air machines can catch bacteria, allergens, dust, and fumes with HEPA filtration.
Showing 1-10 of 12 results

Commercial Air Scrubbers

Commercial Air Scrubbers
Developed to restore indoor air quality at a variety of job sites, this commercial Air Scrubber is equipped with powerful filtration to remove airborne particles. Our selection includes HEPA, carbon-based, and ozone-free models, with features like adjustable fan speeds, remote control, and timer. These air scrubbers are great for reducing airborne allergens, smoke, odors, and more.

Residential HEPA Air Purifiers

Residential HEPA Air Purifiers
Residential HEPA Air Purifiers provide the utmost protection from airborne pollutants. Our selection of residential air purifiers feature coverage areas up to 26,800 square feet and anywhere from 3 to 11 fan speeds. Ideal for residential areas and small businesses, these HEPA air purifiers are perfect for managing allergies and reducing odors.
Showing 1-10 of 11 results

Commercial Grade HEPA Air Purifiers

Commercial Grade HEPA Air Purifiers
Our Commercial Grade HEPA Air Purifiers are designed for large, industrial areas. Made to capture 99.97% of airborne particles down to 0.3 microns in size, these purifiers are available in a variety of coverage areas and features to best suit your needs. These HEPA air purifiers are efficient, reliable, and cost-effective for any setting.
Showing 1-10 of 17 results

Kwikool® Bioair Plus Advanced Air Purifiers with UVC + HEPA

Kwikool® Bioair Plus Advanced Air Purifiers with UVC + HEPA
Ideal for any industrial setting, the Kwikool® Bioair Plus Advanced Air Purifiers can simultaneously clean and purify air, while creating a negative pressure to pull in outside fresh air. This system uses UVC and HEPA filtration to remove airborne particles, allergens, and odors. This purifier offers state-of-the-art air purification technology to ensure you breathe clean, healthy air.