- Durable mirror-finish chrome-plated steel construction
- Two extra-wide 1-3/8 inch slots
- Self-centering bread rack for thinnest sliced breads
- Great for bagels and thickly sliced bread
- Easy Touch™ control and LED indicators: Defrost, Reheat and Cancel
- Rotary dial browning level control
- Quick-clean pull-out crumb tray
- Limited One Year Warranty
Waring WCT702 - Toaster, Chrome, 2 Slice, 120V
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$209.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/4 in |
| Depth | 13-1/2 in |
| Height | 8-3/4 in |
| Weight | 4 lbs |
Product Details
| Capacity | 2 Slices |
| Voltage | 120 V |
| Watts | 1800 W |
| Description | Toaster |
| Manufacturers Part Number | WCT702 |
| Amperage | 15 A |
| Brand | Waring |
Compliance & Certifications
| Certifications | UL, CUL, NSF |