Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
Forney

Model # :WBB3784942

MPN #: 910

Forney® Frontline™ 1000A 12V Lithium Jump Starter & USB Power Bank

Product Description
The Forney® Frontline™ 1000A Lithium Battery Jump Starter and Power Bank is your everyday insurance policy against a dead battery-delivering portable starting power and backup USB charging in a compact, easy-to-store package. Rated at 1000 amps (peak), it's designed to start 12-volt systems in gasoline engines up to 6.5 liters and diesel engines up to 4.0 liters, making it a smart upgrade over relying solely on traditional jumper cables.

Where traditional jumper cables require another vehicle (and the right parking angle), the Frontline™ 1000 is a self-contained power source. Its internal 23.68 Wh (1600 mAh) lithium-ion battery stores energy so you can boost where you're stuck-at the trailhead, in a remote lot, or in your own driveway-without flagging someone down or maneuvering cars nose-to-nose. Built-in spark-proof and reverse-polarity protection help prevent accidental arcing or misconnection, while additional safeguards protect against short-circuit, overheating, and overcharge events.

The Frontline™ 1000 also functions as a USB power bank, delivering up to 5 V / 3 A (15W max) of output to charge phones, tablets, and other small devices-helpful in roadside situations, at the campsite, during power outages or anytime your phone is running on fumes. A bright 200-lumen LED flashlight with solid white, solid red, and red flashing modes adds extra utility for under-hood work, changing a tire in low light, or signaling in an emergency.

With its IP65-rated housing, the Frontline™ 1000 resists dust, water, oil, and light impacts-making it right at home in glove boxes, door pockets, backpacks, and tool bags. Certified to ETL (UL2743 / UL153), UN38.3, FCC, ROHS, and WERCSmart and backed by a 1-Year Limited Warranty, it gives drivers a compact, easy-to-use power source.

Use Applications: Perfect for anyone who wants a compact, everyday jump-start backup and USB power source that is more convenient and self-sufficient than relying on jumper cables and a second vehicle.
  • Daily Drivers & Commuters: Cars, crossovers, and small trucks within rating
  • Powersports & Recreation: Motorcycles, ATVs, UTVs, and personal watercraft
  • Lawn & Garden: Riding mowers, garden tractors, and small utility equipment
  • Travel & Preparedness: Glove-box or gear-bag backup for road trips, camping, emergencies, and family vehicles, charge devices during power outages.
What's in the Box
  • Frontline™ 1000A Lithium Battery Jump Starter and Power Bank
  • Battery clamps with EC5 connector
  • USB-A → USB-C cable
  • USB-C → USB-C cable
  • Forney® cloth storage bag
  • Accessory storage bag
  • Quick Start Guide & Safety Information


PRICE
$95.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-7/8 in
Width3-3/16 in
Height1-7/8 in
Weight1 lbs

Product Details

TypeJump Starter
Voltage12 V
MaterialPlastic
Package Quantity1
ColorBlack
Manufacturers Part Number910
BrandForney