Professional LYSOL® Brand Disinfectant Foam Cleaner, 24 oz Aerosol Spray, 12 Cans/Carton
Write a Review
|
Questions & Answers (0)
PRICE
$85.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1.846 lbs. lbs |
| Size | 24 oz |
Product Details
| Type | Cleaners & Detergents-Disinfectant/Sanitizer |
| Disinfectant | Yes |
| Physical Form | Liquid |
| Application | Disinfectant/Cleaner |
| Capacity | 24 oz |
| Scent | Fresh |
| Helps Remove | Bacteria; Dust; Fungus; Germs; Grease; Grime; Mildew; Mold; Viruses; Water-Based |
| Package Type | Aerosol Spray |
| Description | Disinfectant Foam Cleaner |
| Package Quantity | 12 Cans |
| Chemical Compound | Octyl Decyl Dimethyl Ammonium Chloride,Didecyl;Dimethyldioctylammonium Chloride |
| Manufacturers Part Number | 36241-02775 |
| Brand | Professional Lysol |
Compliance & Certifications
| EPA Registration Number | 777-71 |
| EPA Registered | Yes |