Key Features:
- Rugged cast-iron construction for longer pump life
- Energy-efficient PSC motor for smoother, quiet operation
- Rust-proof impellers
- Reliable, professional design
- Superior performance
- Proven technology
Weights & Dimensions
| Length | 12-3/8 in |
| Width | 10-3/8 in |
| Height | 15-1/2 in |
| Weight | 25.7 lbs |
| Cord Length | 10 ft |
| Switch Off Height | 3 in |
| Switch On Height | 7-1/2 in |
| Max Diameter Solids | 3/8 in |
| Discharge Connection Size | 1-1/2 in |
| Min Sump Pit Diameter | 10 |
Product Details
| Max Fluid Temperature | 70 °F |
| Impeller Material | Plastic |
| Phase | 1 |
| Discharge Connection Type | FNPT |
| Manufacturers Part Number | E75VLT |
| Temperature of Liquid Pumped | 32-70 |
| Brand | Flotec |
| Type | Submersible Sump Pump |
| Horsepower | 3/4 HP |
| Color | Black |
| Amperage | 15 A |
| Series | Professional |
| Hertz | 60 Hz |
| Switch Type | Vertical |
| Voltage | 115 V |
| Gallons per Hour | 5280 gal/hr |
| Includes | Vertical Switch, 10' Power Cord |
| Base Material | Cast Iron |
| Shaft Seal Material | Silicone Carbide |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | CSA, CUS |